Shop All Furniture Covers
Classic Accessories
Montlake Chaise Lounge Cushion Slipcover, Heather Grey, 72"x21"
Mfr # 60-084-011001-RT
Zoro # G7292378
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 72 in
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 72 in x 21 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-084-011001-RT
- Zoro # G7292378
- UPC # 052963030600
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Cover Dimensions | 72 in x 21 in |
Height | 3 in |
Size | 72 in x 21 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Grey |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Chaise Lounge Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Deck Lift (783-05627-0637)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX6)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- MTD Bush-Spider Coupli (735-04103)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 8 in. L x 6 in. W x 3 in. H, Beige (2932)
- Classic Accessories Furniture Covers