Shop All Furniture Covers
Classic Accessories
Montlake Chaise Lounge Cushion Slipcover, Heather Fern, 80"x26"
Mfr # 60-192-011101-RT
Zoro # G7291958
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 26 in
- Length 80 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-192-011101-RT
- Zoro # G7291958
- UPC # 052963032062
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in x 26 in |
Height | 3 in |
Size | 80 in x 26 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Green |
Shape | Square |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Chaise Lounge Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-16X20)
- ARROW STORAGE PRODUCTS 20ft.x9ft. Eggshell One Sided Steel Carport Enclosure (ECL2009EGX1)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Aluminu (FA51-1620)
- MTD Chute-Grsbag Lower (931-04159A)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- MODERN LEISURE Black Diamond Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Black (3084)
- Classic Accessories Patio Furniture