Shop All Furniture Covers
Classic Accessories
Montlake Chaise Lounge Cushion Slipcover, Antique Beige, 80"x26"
Mfr # 60-180-010301-RT
Zoro # G7291912
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 80 in x 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-180-010301-RT
- Zoro # G7291912
- UPC # 052963031942
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 80 in |
Cover Dimensions | 80 in x 26 in |
Height | 3 in |
Size | 80 in x 26 in |
Details
Item | Cover,Slip,Chaise Lounge Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Chaise Lounge Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL1078C5)
- OREGON CUTTING Oregon AdvanceCut 14 In. Chainsaw Chain (S52)
- ORTHO HD BED BUG TRAP 2PK (465510)
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0830)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- MODWAY FURNITURE Conway Outdoor Patio Furniture Cover, Gray - 27.5 x 33 x 37.5 in. (EEI-4612-GRY)
- Classic Accessories Patio Furniture