Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26"
Mfr # 62-029-LCHARC-EC
Zoro # G7297783
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Length 80 in
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Color Light Charcoal
- Series Montlake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-029-LCHARC-EC
- Zoro # G7297783
- UPC # 052963041644
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 26 in |
Length | 80 in |
Height | 3 in |
Size | 80 in L x 26 in W x 3 in T |
Details
Item | Chaise Lounge Cushion,Grey |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Color | Light Charcoal |
Series | Montlake |
Description
Chaise Lounge Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-363)
- INTEX Giant Tire Tube 36In (59252EP)
- BRIGGS & STRATTON Wheel Assembly - Front (1401381601MA)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Weekend 17" x 17" x 3" Dining Seat Cushion, Moon Rock (CMRCH17173)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- Classic Accessories Patio Furniture