Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Cushion Slipcover, Light Charcoal, 18"x48"
Mfr # 60-166-010801-RT
Zoro # G7292868
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 48 in
- Length 18 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-166-010801-RT
- Zoro # G7292868
- UPC # 052963031423
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 48 in |
Length | 18 in |
Cover Dimensions | 18 in x 48 in |
Height | 3 in |
Size | 18 in x 48 in |
Details
Item | Cover,Slip,Bench/Settee,Cshion,Grey |
Shape | Rectangular |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Bench/Settee,Cshion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Midland Metal 33-047B Polyethylene Elbow Union Male Pipe x Barb - 1/2 in. x 3/8 in. (33-047B)
- MARSHALL EXCELSIOR Marshall Excelsior MER425SS-24 Stainless Steel Braided LP Hose - Standard QCC, 24" (MER425SS-24)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 10000 sq ft (100544884)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- MODERN LEISURE Monterey Round Patio Table & Chair Set Cover, 94 in. Diameter x 23 in. H, Beige (2911)
- Classic Accessories Patio Furniture