Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Cushion Slipcover, Light Charcoal, 18"x42"
Mfr # 60-165-010801-RT
Zoro # G7292947
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 18 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-165-010801-RT
- Zoro # G7292947
- UPC # 052963031416
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 18 in |
Cover Dimensions | 18 in x 42 in |
Height | 3 in |
Size | 18 in x 42 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt, V, 122", New T60 and FM50 (5058)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X12)
- AFTERMARKET Seal (472492)
- BRIGGS & STRATTON Pre-Cleaner (272490S)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- WICKER LANE Wicker Lane ORI003-B Outdoor White Wicker Patio Furniture Storage Deck Box (ORI003-B)
- Classic Accessories Patio Furniture