Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x59"
Mfr # 60-269-011001-RT
Zoro # G7292807
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 in
- Length 18 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-269-011001-RT
- Zoro # G7292807
- UPC # 052963032833
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 59 in |
Length | 18 in |
Cover Dimensions | 18 in x 59 in |
Height | 3 in |
Size | 18 in x 59 in |
Details
Item | Cover,Bench/Settee,Cushion Slp,Grey |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Bench/Settee,Cushion Slp,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Housing-Drive Outer (753-04504)
- MTD Strap-Battery Hold (747-04657)
- A & I PRODUCTS BLADE-MOWER, XHT, 15-5/8", 5/8 15.63" x2.5" x0.29" (A-B1HS1001)
- ULTRATECH Water Hose, 25 ft L (1782)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- MADISON INDUSTRIES Madison Industries DES-CHAIR-GD Desert Skies Chair Slipcover; Gold (DES-CHAIR-GD)
- Classic Accessories Furniture Covers