Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x54"
Mfr # 60-268-011001-RT
Zoro # G7292910
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 54 in
- Length 18 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-268-011001-RT
- Zoro # G7292910
- UPC # 052963032826
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 18 in |
Cover Dimensions | 18 in x 54 in |
Height | 3 in |
Size | 18 in x 54 in |
Details
Item | Cover,Slip,Bnch/Settee,Cushion,Grey |
Shape | Rectangular |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bnch/Settee,Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Roller, Detent 3" x5" x1" (A-380115R2)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V172)
- CORONA TOOLS Corona Hoof Dressing 32 oz. (10038)
- GILMOUR Impulse Sprinkler, FullCircle, Metal (809993-1001)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- Classic Accessories Patio Furniture