Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x48"
Mfr # 60-082-011001-RT
Zoro # G7292883
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 48 in
- Length 18 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-082-011001-RT
- Zoro # G7292883
- UPC # 052963030587
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 48 in |
Length | 18 in |
Cover Dimensions | 18 in x 48 in |
Height | 3 in |
Size | 18 in x 48 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Grey |
Shape | Square |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902HSFN114)
- FLOWZONE Backpack Sprayer, 0.8 gpm Flow Rate, 9 gal (FZVABN-2.5)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Ravenna Small Patio Table/Chair Set Cover, 62"x62" (55-188-025101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- Classic Accessories Patio Furniture