Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42"
Mfr # 60-081-011001-RT
Zoro # G7292822
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 42 in
- Length 18 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-081-011001-RT
- Zoro # G7292822
- UPC # 052963030570
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 18 in |
Cover Dimensions | 18 in x 42 in |
Height | 3 in |
Size | 18 in x 42 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Grey |
Shape | Square |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 36" Gry Vinyl Insert (RV/36H)
- ZORO APPROVED SUPPLIER Jandy Industries CS 150 Replacement Pool Filter Compatible Cartridge PJANCS150/C-8414/FC-0822 (WP.JAN0822)
- OREGON Flat Idler Pulley (78-009)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES White barbecue grill Cover, Mainland, 64"x (56-066-044601-EC)
- CLASSIC ACCESSORIES Cover Bonanza 25.5 Inch Stackable Chair Cover (56-405-011001-RT)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- Classic Accessories Patio Furniture