Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Contoured Back Cushion, Light Charcoal, 18"x41"
Mfr # 62-016-LCHARC-EC
Zoro # G7290558
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 41 in
- Length 18 in
- Color Light Charcoal
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-016-LCHARC-EC
- Zoro # G7290558
- UPC # 052963035599
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 in |
Length | 18 in |
Height | 3 in |
Details
Item | Bench/Settee,Contoured Back Cushion,Grey |
Shape | Rectangular |
Color | Light Charcoal |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Description
Bench/Settee,Contoured Back Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Twist Grip Set (260-224)
- JACKS IMPORTS Acrylic Cotton Navajo Blanket BURGUNDY (2707-BU)
- A & I PRODUCTS Stabilizer Arm, Cat II & III (LH) 34" x2" x0.5" (A-C5NNN455B)
- WATTS Watts FP10GT Flowmatic Gac Replacement Cartridge (FP10GT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Veranda Cover for 35" Round Slate Fire Pit, 38"x38" (55-489-011501-BHG)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- Classic Accessories Furniture Covers