Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Contoured Back Cushion, Heather Henna, 18"x41"
Mfr # 62-016-HHENNA-EC
Zoro # G7291282
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 41 in
- Length 18 in
- Color Heather Henna
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-016-HHENNA-EC
- Zoro # G7291282
- UPC # 052963035575
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 in |
Length | 18 in |
Height | 3 in |
Details
Item | Bench/Settee,Contoured Back Cushion,Red |
Shape | Rectangular |
Color | Heather Henna |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Description
Bench/Settee,Contoured Back Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 4" H 3/16" L Glue Trap (75M)
- KOHLER D/D Air Filter (32 083 09-S)
- SUN JOE 18-Watt UV Indoor/Outdoor Bug Zapper | 1600 sq ft Coverage | Whisper Quiet Operation | Mosquitos (SJ-BZ18W)
- MTD Bolt-Shear (Kit-1 (1735625)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Canopy, Offset Patio Umbrella, Antique Beige, 25"x25" (55-230-011501-00)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- CLASSIC ACCESSORIES Round Table & Chair Set Cover With Umbrella Hole - Medium, Brown (CL57478)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- Classic Accessories Patio Furniture