Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Back Cushion, Heather Fern, 18"x41"
Mfr # 62-016-HFERN-EC
Zoro # G7295202
original price:
$83.15
14% off
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 41 in
- Length 18 in
- Color Heather Fern
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-016-HFERN-EC
- Zoro # G7295202
- UPC # 052963035551
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 in |
Length | 18 in |
Height | 3 in |
Details
Item | Bench/Settee,Back Cushion,Green |
Color | Heather Fern |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Description
Bench/Settee,Back Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shortblock (753-06924)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- KOHLER Seal Rear Oil (47 032 07-S)
- LIPPERT SHADE, FRONT PANEL AWNING - BLACK 8X19 (3797820819)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Veranda Offset Smoker Cover (56-310-011501-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- MODERN LEISURE Chalet Patio Adirondack Chair Cover, 31.5 in. L x 33.5 in. W x 36 in. H, Beige (2918)
- Classic Accessories Furniture Covers