Shop All Furniture Covers
Classic Accessories
Montlake Bench/Settee Back Cushion, Antique Beige, 18"x41"
Mfr # 62-016-BEIGE-EC
Zoro # G7295220
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41 in
- Length 18 in
- Color Antique Beige
- Material Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-016-BEIGE-EC
- Zoro # G7295220
- UPC # 052963035544
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 in |
Length | 18 in |
Height | 3 in |
Details
Item | Bench/Settee,Back Cushion,Beige |
Color | Antique Beige |
Material | Slip Cover: 93% Woven Polyester, 7% Cotton Cord, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Description
Bench/Settee,Back Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cutting Head Asm (841-034114S)
- LIPPERT COMPONENTS Lippert 432690 24" Radius Corner Manual Step - Triple, 9" Rise (432690)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- GOFIT Medium-Resistance Hand Grips (GF-HG)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES Cover, V-Shape, Sctnal Lounge (55-882-011501-00)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Ravenna Large Furniture Cover, 102"x72" (55-457-015101-EC)
- Classic Accessories Patio Furniture