Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion SlipcoverAntique Beige, 18"x41"
Mfr # 60-027-010301-RT
Zoro # G7292859
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41 in
- Length 18 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-027-010301-RT
- Zoro # G7292859
- UPC # 052963030037
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 in |
Length | 18 in |
Cover Dimensions | 18 in x 41 in |
Height | 3 in |
Size | 18 in x 41 in |
Details
Item | Cover,Slip,Bench/Sette Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Sette Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- VANISH Camo Swivel Seat Bucket Lid (5856)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- JACKS IMPORTS Small Fry Stirrups Set (70)
- CLASSIC ACCESSORIES Ravenna Small Patio Table/Chair Set Cover, 62"x62" (55-188-025101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- Classic Accessories Furniture Covers