Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Light Charcoal, 18"x59"
Mfr # 60-302-010801-RT
Zoro # G7292831
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 in
- Length 18 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-302-010801-RT
- Zoro # G7292831
- UPC # 052963033168
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 59 in |
Length | 18 in |
Cover Dimensions | 18 in x 59 in |
Height | 3 in |
Size | 18 in x 59 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Bench/Settee,Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Landscape Cart Platform, 500 lb., 48 x 24 (LSC-2448-PT)
- STENS Drive Pulley, Scag 48200, 0.75 Id, 8 Width 275-564 (275-564)
- MTD Kit-Diff Can Repl (753-0546)
- FRANKLIN SPORTS Yellow Synthetic Softballs 12 in. (1550D12)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion Cover, 25 x 27 x 5 Inch, Dark Taupe (60-568-011001-EC)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- Classic Accessories Patio Furniture