Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Light Charcoal, 18"x54"
Mfr # 60-301-010801-RT
Zoro # G7293032
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Length 18 in
- Color Light Charcoal
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-301-010801-RT
- Zoro # G7293032
- UPC # 052963033151
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 18 in |
Cover Dimensions | 18 in x 54 in |
Height | 3 in |
Size | 18 in x 54 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Rubber Feed Pan (HP-1)
- TEKNOR APEX Zero-G 5/8 In. Dia. x 50 Ft. L. Drinking Water Safe Expandable Hose (4001-50)
- ORBIT Orbit Drip Irrigation Plant Watering Kit (66190)
- BIOADVANCED WEED&FEED 5 IN 1 9.6LB (704860L)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- MAYFAIR/BEMIS Mayfair-bemis Plastic Toilet Seat 70-000 (70-000)
- Classic Accessories Furniture Covers