Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Indigo, 18"x59"
Mfr # 60-291-015501-RT
Zoro # G7292892
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 in
- Length 18 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-291-015501-RT
- Zoro # G7292892
- UPC # 052963033052
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 59 in |
Length | 18 in |
Cover Dimensions | 18 in x 59 in |
Height | 3 in |
Size | 18 in x 59 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Blue |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 604110 (Ezgo / Cushman / Textron 604110)
- NELSON Rain Train Travel Sprnkr (818653-4002)
- BIRCHWOOD CASEY Usa World Of Targets Handgun Dueling (BC-47430)
- DRAMM 1-1/3 Gal. Heavy-Duty Plastic Watering Can with Plastic Rose Spout (10-12454)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- Classic Accessories Patio Furniture