Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Indigo, 18"x54"
Mfr # 60-290-015501-RT
Zoro # G7292877
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 54 in
- Length 18 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-290-015501-RT
- Zoro # G7292877
- UPC # 052963033045
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 18 in |
Cover Dimensions | 18 in x 54 in |
Height | 3 in |
Size | 18 in x 54 in |
Details
Item | Cover,Slip,Bench/Settee,Cshion,Blue |
Shape | Rectangular |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cshion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFP RETAIL Gothic Post Top (106515)
- A.R. NORTH AMERICA Flat Surface Cleaner (AR-ROTARY30SS)
- BIGFOOT 60in Telescoping Snowbroom and Ice Scraper, One Touch Pivoting Head and Enhanced Foam Grip (1721-1)
- MTD Ball-Rocker Arm (BS-694543)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- Classic Accessories Furniture Covers