Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Indigo, 18"x48"
Mfr # 60-138-015501-RT
Zoro # G7292938
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Length 18 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-138-015501-RT
- Zoro # G7292938
- UPC # 052963031140
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 48 in |
Length | 18 in |
Cover Dimensions | 18 in x 48 in |
Height | 3 in |
Size | 18 in x 48 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Blue |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft Input (711-1109)
- TARPS NOW 10 ft x 14 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1014)
- SNOW JOE 40 lb Bag Eco Clean Ice Melt, Melts Down to -20 Degrees, Green (MELT40ECO)
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (PS4240H-SP)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- Classic Accessories Patio Furniture