Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Indigo, 18"x42"
Mfr # 60-137-015501-RT
Zoro # G7292929
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 42 in
- Length 18 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-137-015501-RT
- Zoro # G7292929
- UPC # 052963031133
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 18 in |
Cover Dimensions | 18 in x 42 in |
Height | 3 in |
Size | 18 in x 42 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Blue |
Shape | Rectangular |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Checkerboard Canopy (604-42C)
- GE GE Industrial Solutions GE1LU532SS Unmetered RV Outlet Box, 100 A, 3R (GE1LU532SS)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26DSR-1)
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, D009 Bar Mnt, 24" (248SFHD009)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- Classic Accessories Patio Furniture