Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Grey, 18"x41"
Mfr # 60-083-011001-RT
Zoro # G7292761
original price:
$40.59
9% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41 in
- Length 18 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-083-011001-RT
- Zoro # G7292761
- UPC # 052963030594
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 41 in |
Length | 18 in |
Cover Dimensions | 18 in x 41 in |
Height | 3 in |
Size | 18 in x 41 in |
Details
Item | Cover,Slip,Bench/Settee,Cshion,Grey |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cshion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- LOGO BRANDS Arizona Cardinals Halftime Lunch Cooler (601-55H)
- LOGO BRANDS San Francisco Giants Elite Chair (525-12E)
- MTD Shell Asm-42 Deck (983-04171A-4021)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- Classic Accessories Patio Furniture