Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Fern, 18"x59"
Mfr # 60-258-011101-RT
Zoro # G7292420
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 in
- Length 18 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-258-011101-RT
- Zoro # G7292420
- UPC # 052963032727
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 59 in |
Length | 18 in |
Cover Dimensions | 18 in x 59 in |
Height | 3 in |
Size | 18 in x 59 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- COXREELS Garden Hose Kit (15717)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 938', 5Lb Spool (22-005)
- BRIGGS & STRATTON Kit- Handle Hardware (311896GS)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- Classic Accessories Patio Furniture