Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Fern, 18"x54"
Mfr # 60-257-011101-RT
Zoro # G7292402
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 54 in
- Length 18 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-257-011101-RT
- Zoro # G7292402
- UPC # 052963032710
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 18 in |
Cover Dimensions | 18 in x 54 in |
Height | 3 in |
Size | 18 in x 54 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Green |
Shape | Rectangular |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE ORION Privacy Screen Fence, Black, 6ftX100ft (10-114)
- K&H PET PRODUCTS Small Animal Heated Cover Gray 9" x 12" x 0.5" (1065)
- FIMCO Fimco 3.8-gmp Pressure Switch Assembly (5157203)
- CFD Miller MDF2 Stable Fork Metal / Dura Fork (1209712)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- MODERN LEISURE Renaissance Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 64 in. W x 34 in. H, Gray (3017)
- Classic Accessories Furniture Covers