Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Fern, 18"x48"
Mfr # 60-054-011101-RT
Zoro # G7292411
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 48 in
- Length 18 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-054-011101-RT
- Zoro # G7292411
- UPC # 052963030303
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 48 in |
Length | 18 in |
Cover Dimensions | 18 in x 48 in |
Height | 3 in |
Size | 18 in x 48 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Green |
Shape | Square |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (62525)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- STERI FAB Sterifab RTU, 16oz (SFDPT)
- WHITECAP MARINE HARDWARE White Coiled Hose with Adjustable Nozzle (P-0442)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 150", Dark Cocoa (56-322-056601-RT)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- Classic Accessories Furniture Covers