Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Heather Fern, 18"x42"
Mfr # 60-053-011101-RT
Zoro # G7292369
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 18 in
- Color Heather Fern
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-053-011101-RT
- Zoro # G7292369
- UPC # 052963030297
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 18 in |
Cover Dimensions | 18 in x 42 in |
Height | 3 in |
Size | 18 in x 42 in |
Details
Item | Cover,Slip,Bench/Settee,Cshion,Green |
Color | Heather Fern |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cshion,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Panic Shield Latch Protector for Exit Devices, Silver (LPS)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- ZEP Eductor Assembly, Plastic (S93601)
- IGAS US iGas TH330 - 3-30lb Tank Rack (TH330)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- DUCK COVERS Essential Tan Patio Canopy Swing Cover, 90" (ECS926258)
- Classic Accessories Patio Furniture