Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Antique Beige, 18"x59"
Mfr # 60-247-010301-RT
Zoro # G7292457
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 59 in
- Length 18 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-247-010301-RT
- Zoro # G7292457
- UPC # 052963032611
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 59 in |
Length | 18 in |
Cover Dimensions | 18 in x 59 in |
Height | 3 in |
Size | 18 in x 59 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Beige |
Shape | Rectangular |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX LTD 32 ALU Snow Brush (XD9151)
- OREGON Full Chisel Chain, 16", 60 Drive Links (B60)
- HUSQVARNA Fuel Cap with Retainer (530014347)
- TAYLOR PRECISION PRODUCTS Indoor Digital Comfort Level Station with Hydrometer (1732)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Sandstone (3076)
- Classic Accessories Patio Furniture