Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Antique Beige, 18"x54"
Mfr # 60-246-010301-RT
Zoro # G7292387
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 54 in
- Length 18 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-246-010301-RT
- Zoro # G7292387
- UPC # 052963032604
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 18 in |
Cover Dimensions | 18 in x 54 in |
Height | 3 in |
Size | 18 in x 54 in |
Details
Item | Cover,Slip,Bench/Settee,Cshion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cshion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Single Row/Medicine Ball, Tree, Upto 5 (MBR1)
- ZURN Zurn QCR4X Black Copper Crimp Ring - 0.75 in., 25 Pack (QCR4X)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- OREGON Lawn Mower Blade, 21" for Scag, Bobcat, Dixon, Gravely, Kees, Lesco (91-638)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- Classic Accessories Patio Furniture