Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Antique Beige, 18"x48"
Mfr # 60-026-010301-RT
Zoro # G7292317
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Length 18 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-026-010301-RT
- Zoro # G7292317
- UPC # 052963030020
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 48 in |
Length | 18 in |
Cover Dimensions | 18 in x 48 in |
Height | 3 in |
Size | 18 in x 48 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Bench/Settee,Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARS/AMERICAN YARD MLCH MOWER BLADE 42"" CUT (331714S)
- LUPINE DOG HARNESS 20-30"" BLK (27545)
- BETTER BILT PRODUCTS Better Bilt Heavy-Duty Anchoring Pins (EARTH STAPLE 2X10)
- JED POOL TOOLS Tools Deep Rake Leaf Skimmer (40-382)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- PATIOPLUS Outdoor Espresso Wicker Patio Furniture Storage Deck Box (PA648421)
- Classic Accessories Furniture Covers