Shop All Furniture Covers
Classic Accessories
Montlake Bench/Sette Cushion Slipcover, Antique Beige, 18"x42"
Mfr # 60-025-010301-RT
Zoro # G7292341
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 18 in
- Color Antique Beige
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 18 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-025-010301-RT
- Zoro # G7292341
- UPC # 052963030013
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 18 in |
Cover Dimensions | 18 in x 42 in |
Height | 3 in |
Size | 18 in x 42 in |
Details
Item | Cover,Slip,Bench/Settee,Cushion,Beige |
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Series | Montlake |
Description
Cover,Slip,Bench/Settee,Cushion,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA PRODUCTS Fresh Water Hose Connector (V46-A010055VP)
- KOHLER Kit Carburetor Complete (24 853 276-S)
- MTD Pin-Axle (711-0299)
- A & I PRODUCTS Belt, Blade Drive 14" x5" x1" (A-130801)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES Stack Chair Cover Trzzo (58972)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- MODERN LEISURE Black Diamond Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Black (3088)
- Classic Accessories Patio Furniture