Shop All Furniture Covers
Classic Accessories
Montlake Antique Beige Patio Chaise Slipcover, 72"x21"
Mfr # 56-008-040301-RT
Zoro # G9791539
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Length 72 in
- Color Antique Beige
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 72 in L x 21 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-008-040301-RT
- Zoro # G9791539
- UPC # 052963039382
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 72 in |
Cover Dimensions | 72 in L x 21 in W |
Height | 0.02 in |
Size | 72 in L x 21 in W |
Details
Item | Beige Patio Chaise Slipcover,Montlake,72 |
Color | Antique Beige |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Beige Patio Chaise Slipcover,Montlake,72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Miller Manufacturing P-SB70 BLUE 70 qt Bucket Muck Tub (P-SB70 BLUE)
- DUPONT Tyvek 1.88 in. x 164 ft. Tape; White (5018774)
- SIGNMISSION UNDER NEW OWNERSHIP BANNER SIGN brand signs management owner business (B-72 Under New Ownership)
- KOHLER Spring Throttle Limiter (24 089 51-S)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Ravenna Cover, Sofa, Curved, Modular, Sectional, Grey, 92"x36" (55-827-015101-EC)
- Classic Accessories Patio Furniture