Shop All Furniture Covers
Classic Accessories
Montlake Antique Beige Patio Chaise Slipcover, 69"X19"
Mfr # 56-007-030301-RT
Zoro # G9791487
original price:
$36.99
2% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Length 69 in
- Color Antique Beige
- Material Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber
- Cover Dimensions 69 in L x 19 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-007-030301-RT
- Zoro # G9791487
- UPC # 052963039375
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 69 in |
Cover Dimensions | 69 in L x 19 in W |
Size | 69"L x 19"W |
Height | 0.02 in |
Details
Item | Beige Patio Chaise Slipcover,Montlake,69 |
Color | Antique Beige |
Material | Lounge: Shell - 90% woven polyester, 10% knit polyester; Fill - polyester fiber |
Description
Beige Patio Chaise Slipcover,Montlake,69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOMCO Worm Shaped Mole Bait, PK12 (34310)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel (FGF106)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- Classic Accessories Patio Furniture