Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Antique Beige Cushion Set, 25"x25"x5"
Mfr # 62-020-BEIGE-SET
Zoro # G9789003
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Beige
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-020-BEIGE-SET
- Zoro # G9789003
- UPC # 052963050295
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Beige Cushion Set,Montlake,25"x25"x5" |
Color | Antique Beige |
Description
Beige Cushion Set,Montlake,25"x25"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE CLOTH HDW48""X25' 1/2""MSH (134825)
- OREGON Oregon Mulching Blade, Gator G5, 21" (598-631)
- APACHE PW Adapter, 1/4" FPT, Female, Metric (44048715)
- BUYERS PRODUCTS 6 ft 6 in x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009094)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion, 80 x 26 x 3 Inch, Empire Blue (62-181-010503-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- Classic Accessories Outdoor Chairs