Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Antique Beige Cushion Set, 23"x23"x5"
Mfr # 62-019-BEIGE-SET
Zoro # G9788879
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 20 in H x 4 in T
- Color Antique Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-019-BEIGE-SET
- Zoro # G9788879
- UPC # 052963050288
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Beige Cushion Set,Montlake,23"x23"x5" |
Color | Antique Beige |
Description
Beige Cushion Set,Montlake,23"x23"x5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor Complete (24 853 253-S)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- ZORO SELECT 12 x 14 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD9)
- BRIGGS & STRATTON Cover-Air Cleaner (698403)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Khaki, 2PK (62-115-016202-2PK)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CALIFONE Deluxe Soft Rocker, 28 x 17-1/2 x 33-7/8'', Blue (GSB0033-BL)
- Classic Accessories Outdoor Chairs