Shop All Patio Umbrella Bases
Classic Accessories
Market Umbrella Plastic Base, Up to 50 lbs weight capacity
Mfr # 50-147-010401-EC
Zoro # G600763517
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20
- Overall Height 4.7
- Weight 5
- Material Plastic
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 50-147-010401-EC
- Zoro # G600763517
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Overall Width | 20 |
Overall Height | 4.7 |
Overall Length | 20 |
Width | 20 |
Height | 4.7 |
Length | 20 |
Size | 20"DIA x 4.7"H |
Details
Weight | 5 |
Material | Plastic |
Features | Base can be weighed down with up to 50 lbs of water or sand |
Capacity | up to 50 lbs of water or sand |
Color | Black |
Thickness | 4.7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Cylinder Pivot Pin Fits Massey Ferguson MF Tractor Model (1471630M1)
- ZIPPO Lighter Fuel, 12 oz, for use in all Windproof Lighters (12FC)
- ILC Replacement For EZGO CUSHMAN TEXTRON 3007116 (3007-116)
- RV PIGTAILS RV Pigtails 40035 Coachment / Viking 7-6 Way Pigtail - Red, 36" (40035)
- US WEIGHT 50 lb Umbrella Base, Bronze (FUB1BZ)
- PURE GARDEN 26lbs Umbrella Base Weight, Black (50-LG1355)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- VINTIQUEWISE Gold Round Vertical Design Umbrella Holder Stand for Indoor and Outdoor with Drip Water Tray (QI004470)
- GROSFILLEX Umbrella Base Ring, 35 lb., White (US106604)
- Classic Accessories Patio Furniture