Classic Accessories

Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32"


product price: $87.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cover Dimensions 60 in W x 40 in D x 32 in H
  • Size 60 in W x 40 in D x 32 in H
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cover Dimensions 60 in W x 40 in D x 32 in H
Size 60 in W x 40 in D x 32 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.