Shop All Furniture Covers
Classic Accessories
Madrona™ RainProof™ Stand-Up Patio Heater Cover 34 Inch, 36"x36"
Mfr # 55-737-016601-RT
Zoro # G7294782
original price:
$47.99
6% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 36 in
- Length 36 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-737-016601-RT
- Zoro # G7294782
- UPC # 052963028058
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 36 in |
Cover Dimensions | 34 in Dia Dome x 18.5 in Dia Base x 95 in H |
Height | 95 in |
Size | 34"DIA Dome x 18.5"DIA Base x 95"H |
Details
Item | Cover,Stand Up Patio Heater,Brown |
Shape | Square |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Stand Up Patio Heater,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 54") 23" x4" x1" (A-B51)
- LASKO Pivoting Pro 12 in. H 3 speed Blower Fan (U12104)
- NAAN Heavy-Duty Sled Sprinklr (807686001211)
- HENGS Heng's J294X22WH Jensen Escape Hatch - 22" x 22" (J294X22WH)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Air Conditioner Cover, No Color Mesh (52-205-011001-RT)
- CLASSIC ACCESSORIES Coffee Table Cover, Round Ottoman, Large, Sand (55-912-042001-EC)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- Classic Accessories Furniture Covers