Shop All Furniture Covers
Classic Accessories
Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23"
Mfr # 55-721-036601-RT
Zoro # G7294441
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Length 72 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 70 in Dia x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-721-036601-RT
- Zoro # G7294441
- UPC # 052963027891
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 72 in |
Cover Dimensions | 70 in Dia x 23 in H |
Size | 70 in Dia x 23 in H |
Height | 24 in |
Details
Item | Cover,Chair,Med,Rnd Patio,Table |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Series | Madrona |
Description
Cover,Chair,Med,Rnd Patio,Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Washer Hose, 3/8, 100 ft, 3000 psi (22KE03)
- SOLO Tank Cap w/Valve Assembly for Sprayer (4200242-P)
- STENS Penetrating Oil For Liquid Wrench L112, Size 11 Oz Lawn Mowers (752-910)
- LOGO BRANDS Vegas Golden Knights Elite Chair (874-12E)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 8 in. L x 6 in. W x 3 in. H, Beige (2932)
- Classic Accessories Patio Furniture