Shop All Furniture Covers
Classic Accessories
Madrona™ RainProof™ Rectangular Coffee Table/Ottoman Cover 48 Inch, 49"x26"
Mfr # 55-751-016601-RT
Zoro # G7295123
original price:
$44.79
10% off
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 49 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 48 in W x 25 in D x 18 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-751-016601-RT
- Zoro # G7295123
- UPC # 052963028195
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 49 in |
Cover Dimensions | 48 in W x 25 in D x 18 in H |
Size | 48"W x 25"D x 18"H |
Height | 18 in |
Details
Item | Cover,Rec Coffee,Table/Ottoman |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Rec Coffee,Table/Ottoman
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit Pawl Replace (753-08159)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- AS SEEN ON TV Power Living Eco Friendly Sprinkler Plastic (PL-360PDQ)
- OREGON Starter Handle HONDA (31-911)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- Classic Accessories Furniture Covers