Shop All Furniture Covers
Classic Accessories
Madrona RainProof Rectangle/Oval Patio Table/Chair Set Cover, 88"W
Mfr # 55-718-036601-RT
Zoro # G7293251
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Length 90 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 88 in W x 58 in D x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-718-036601-RT
- Zoro # G7293251
- UPC # 052963027860
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 60 in |
Length | 90 in |
Cover Dimensions | 88 in W x 58 in D x 23 in H |
Height | 24 in |
Size | 88 in W x 58 in D x 23 in H |
Details
Item | Cover,Chair,Med Rect/Oval Patio,Table |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Series | Madrona |
Description
Cover,Chair,Med Rect/Oval Patio,Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE LIGHTING Innovative Lighting 286-4400-7 LED Rectangular Tail Light - Left Hand, 7-Function/12-LED (286-4400-7)
- LASTPLAY Professional Heavy Duty Leaf Skimmer (LA2626834)
- FROSTBITE Ice Scraper, 11 (074-19611)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- CLASSIC ACCESSORIES Veranda Large Round Ottoman/Coffee Table Cover, 36"x36" (55-856-041501-00)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- Classic Accessories Furniture Covers