Shop All Furniture Covers
Classic Accessories
Madrona RainProof Rectangle/Oval Patio Table/Chair Set Cover, 128" W
Mfr # 55-720-056601-RT
Zoro # G7293428
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 130 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 128 in W x 82 in D x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-720-056601-RT
- Zoro # G7293428
- UPC # 052963027884
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 130 in |
Cover Dimensions | 128 in W x 82 in D x 23 in H |
Size | 128 in W x 82 in D x 23 in H |
Height | 24 in |
Details
Item | Cover,Chair,XL,Rect/Oval Patio,Table |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Chair,XL,Rect/Oval Patio,Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bail (747-1161A-0637)
- BRIGGS & STRATTON Rewind Starter Assembly (797276)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-40X50)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX8)
- CLASSIC ACCESSORIES Ravenna Patio Umbrella Cover, Grey, 23.5"x23.5" (55-159-015101-EC)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Cover, Set, Right Facing L-Shape, Sctnal (55-880-011501-00)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- Classic Accessories Furniture Covers