Shop All Furniture Covers
Classic Accessories
Madrona RainProof Rectangle/Oval Patio Table/Chair Set Cover, 108" W
Mfr # 55-719-046601-RT
Zoro # G7292000
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 110 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 108 in W x 82 in D x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-719-046601-RT
- Zoro # G7292000
- UPC # 052963027877
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 110 in |
Cover Dimensions | 108 in W x 82 in D x 23 in H |
Size | 108 in W x 82 in D x 23 in H |
Height | 24 in |
Details
Item | Cover,Large,Rect/Oval Patio,Table/Chair |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Large,Rect/Oval Patio,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck-21 3 In 1 Rw (787-02002B-0638)
- MTD Seal-Oil (BS-281370S)
- A & I PRODUCTS Hitch Pin 5/16" X 2- 1/2" (5 PK) 8" x6" x0.5" (A-HL21)
- SPECTRACIDE Fireant Klr Oneshot 1.5# (HG-96849)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- Classic Accessories Furniture Covers