Shop All Furniture Covers
Classic Accessories
Madrona RainProof Patio Loveseat Cover, 88"x32.5"x33"
Mfr # 55-748-046601-RT
Zoro # G7297777
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 35 in
- Length 90 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-748-046601-RT
- Zoro # G7297777
- UPC # 052963028164
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 90 in |
Cover Dimensions | 88 in W x 32.5 in D x 33 in H |
Size | 88 in W x 32.5 in D x 33 in H |
Height | 34 in |
Details
Item | Cover,Large,Patio Loveseat |
Shape | Rectangular |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Large,Patio Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange .75 (941-0598)
- JED POOL TOOLS Hand Skimmer, 2 ft. (40-376)
- OREGON Oil Filter - Briggs and Stratton (83-030)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Pressure Washer Hose, 3/8" x 50 ft with 3/8" MNPT Fittings, 4000 PSI (PW7201)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- Classic Accessories Furniture Covers