Shop All Furniture Covers
Classic Accessories
Madrona RainProof Patio Loveseat Cover, 76"x32.5"x33"
Mfr # 55-747-036601-RT
Zoro # G7295412
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 35 in
- Length 78 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 76 in W x 32.5 in D x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-747-036601-RT
- Zoro # G7295412
- UPC # 052963028157
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 78 in |
Cover Dimensions | 76 in W x 32.5 in D x 33 in H |
Height | 34 in |
Size | 76 in W x 32.5 in D x 33 in H |
Details
Item | Cover,Med,Patio Loveseat,Brown |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Med,Patio Loveseat,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Frnt Triggr Nozzle 7Ptrn (56512)
- SEVIN GardenTech Dust Insect Killer 1 lb (100539962)
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- SEYMOUR MIDWEST Wheelb.arrow, 4 Cu Ft, Steel Tray (85721)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- MODERN LEISURE Basics Patio Ottoman/Coffee Table Cover, 37 in. L x 22 in. W x 17 in. H, Beige (3120)
- Classic Accessories Patio Furniture