Shop All Furniture Covers
Classic Accessories
Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33"
Mfr # 55-746-026601-RT
Zoro # G7295211
original price:
$62.89
9% off
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Length 60 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 58 in W x 32.5 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-746-026601-RT
- Zoro # G7295211
- UPC # 052963028140
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 60 in |
Cover Dimensions | 58 in W x 32.5 in D x 31 in H |
Height | 32 in |
Size | 58 in W x 32.5 in D x 31 in H |
Details
Item | Cover,Small,Patio Loveseat,Brown |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Series | Madrona |
Description
Cover,Small,Patio Loveseat,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMDRO Quick Kill Insect Killer Liquid Concentrate 32 oz (100522991)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- TIGER LIGHTS LED Tractor Fender Light Volts 12 For John Deere 9100 Flood Off-Road Light (TL3080)
- LITTLE GIANT Rubber Feed Pan (HP-1)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- CAMPO 73 in. Chaise Lounge Cover (CA2653311)
- Classic Accessories Furniture Covers