Shop All Furniture Covers
Classic Accessories
Madrona™ RainProof™ Patio Day Chaise Lounge Cover 78 Inch, 80"x36"
Mfr # 55-750-046601-RT
Zoro # G7296270
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Length 80 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 78 in L x 35.5 in W x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-750-046601-RT
- Zoro # G7296270
- UPC # 052963028188
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 80 in |
Cover Dimensions | 78 in L x 35.5 in W x 33 in H |
Height | 34 in |
Size | 78"L x 35.5"W x 33"H |
Details
Item | Cover,Patio Day Chaise Lounge |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Series | Madrona |
Description
Cover,Patio Day Chaise Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 1 Male, 1 Female Metal Quick Connect Connector Set (45C-BGDI)
- SEYMOUR MIDWEST Roof Rake, 22 In, Aluminum (96022GR)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Wall-Mounted, Silver (711207)
- GENESIS E-Z Open Vent Steel Black (EOV SHP)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- MADISON INDUSTRIES Madison Industries LUZ-SOFA-LO-S Luzerne Sofa Slipcover; Green (LUZ-SOFA-LO-S)
- Classic Accessories Patio Furniture