Shop All Furniture Covers
Classic Accessories
Madrona RainProof Patio Chair Cover, 25.5"x28.5"x26"
Mfr # 55-717-016601-RT
Zoro # G7295080
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 31 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 25.5 in W x 28.5 in D x 26 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-717-016601-RT
- Zoro # G7295080
- UPC # 052963027853
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 31 in |
Cover Dimensions | 25.5 in W x 28.5 in D x 26 in H |
Height | 27 in |
Size | 25.5 in W x 28.5 in D x 26 in H |
Details
Item | Cover,Chair,Standard Patio,Brown |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Chair,Standard Patio,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Gardener's Choice Black 2oz Spunbond Landscape Fabric 6'x300' (21106)
- MTD Cover-Lh Handle (731-10434)
- RV DESIGNER DRAWER LOCK (H309)
- KOHLER Screen Grass (22 162 04-S)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- SHIELDGOLD 73 in Chaise Lounge Cover (COVGOL73)
- Classic Accessories Patio Furniture