Shop All Furniture Covers
Classic Accessories
Madrona™ RainProof™ Patio Canopy Swing Cover 78 Inch, 82"x62"
Mfr # 55-831-016601-RT
Zoro # G7295762
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 62 in
- Length 82 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 78 in W x 60 in D x 56 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-831-016601-RT
- Zoro # G7295762
- UPC # 052963034226
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 62 in |
Length | 82 in |
Cover Dimensions | 78 in W x 60 in D x 56 in H |
Height | 58 in |
Size | 78"W x 60"D x 56"H |
Details
Item | Cover,Patio Canopy Swing,Brown |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Series | Madrona |
Description
Cover,Patio Canopy Swing,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Portable Golf Cart Windshield, White/Clear (72033)
- STENS Toro 115-4695 Plastic Wheel 205-121 (205-121)
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- SUNBLASTER T5HO 54W 6400K w/NanoTech Ref (SL0900304)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- Classic Accessories Furniture Covers