Shop All Grill Accessories
Classic Accessories
Madrona RainProof Kamado Ceramic BBQ Grill Cover, 22"
Mfr # 55-729-046601-RT
Zoro # G7292043
original price:
$32.09
5% off
new price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-729-046601-RT
- Zoro # G7292043
- UPC # 052963027976
- Country of Origin China
- Category Grill Accessories
Dimensions
Size | 22 in |
Details
Item | Cover,Grill,Large,Kamado Ceramic Brown |
Description
Cover,Grill,Large,Kamado Ceramic Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHOLE-IN-ONE 2 in. Spider Gasket (WH974124)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-6X8)
- EAGLE MFG Cigarette Receptacle, 5 gal., Yellow (1200YELLOW)
- A & I PRODUCTS Double V-Belt (1/2" X 130") 19" x5" x18" (A-AA128)
- CLASSIC ACCESSORIES Rectangle Table Top Grill Cover, Large (55-975-041501-00)
- CLASSIC ACCESSORIES Island BBQ Grill Top Cover, X-Small (55-340-361501-00)
- CLASSIC ACCESSORIES Grill Cover, 3X-Large, 80" (55-339-351501-00)
- CLASSIC ACCESSORIES Cover, Medium, Black Generator (79527-SC)
- CLASSIC ACCESSORIES BBQ Grill Cover, Large, Sand (53922-EC)
- CLASSIC ACCESSORIES BBQ Grill Cover, Grey, 3X-Large (55-320-355101-EC)
- OKLAHOMA JOES GRILL SPATULA SS BLK/SLV (3959563R06)
- Classic Accessories Grill Accessories