Shop All Furniture Covers
Classic Accessories
Madrona RainProof High Back Patio Chair Cover, 25.5"x32.5x34"
Mfr # 55-716-016601-RT
Zoro # G7294679
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 28 in
- Length 35 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-716-016601-RT
- Zoro # G7294679
- UPC # 052963027846
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 35 in |
Cover Dimensions | 25.5 in W x 32.5 in D x 34 in H |
Size | 25.5 in W x 32.5 in D x 34 in H |
Height | 35 in |
Details
Item | Cover,Chair,High Back Patio,Brown |
Shape | Round |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Series | Madrona |
Description
Cover,Chair,High Back Patio,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Indoor Outdoor Little Sharing Library Bo (417050-03)
- GREENES EDGING LAWN CEDAR 6""X10' (RC41)
- DB ELECTRICAL Seal For Universal Products 4200 Compact Tractor 4210 Compact Tractor (3021-0040)
- MTD Head Asm Cnt Elh (753-08185)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 4PK (55-412-011501-4PK)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- Classic Accessories Furniture Covers